Check Availability
  • IDEAL 

    13-PC Insulated Tool Kit

  • Item # 10J843
  • Mfr. Model # 35-9100
13-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10J843
Mfr. Model # 35-9100
UNSPSC #27113204
Shipping Weight 6.95 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 13
Number of Electrical and Telecomm Tools 3
Number of Pliers 3
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included Fuse Puller 7-1/2", 2/0 Cable Cutter, T-5 Wire Stripper
Pliers Included 8-1/2" Long Nose, 8" Offset Diagonal Cutting, 9" Linemans with Crimper
Screwdrivers Included Slotted 1/4" x 4", 1/4" x 6", Phillips #2 x 4"
Includes Tall and Wide Breaker Lockout, Standard and Double Breaker Lockout, Red Safety Lock with Key
Standards OSHA Requirements, UL Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms