Check Availability
  • ICS 

    Saw Chain, 15 to 16" L., 7/16" Pitch

  • Item # 29TJ86
  • Mfr. Model # 537764
Saw Chain, 15 to 16" L., 7/16" Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 29TJ86
Mfr. Model # 537764
UNSPSC #27112709
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Saw Chain
Bar Length 15" to 16"
Pitch 7/16"
Number of Links 58
Includes 29 Segments
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.