Check Availability
  • ICS 

    Concrete Chain Saw, 16" Bar Length, 9300 RPM, 5.7 cu. in. (94cc) Engine Displacement

  • Item # 45GG36
  • Mfr. Model # 575872
Concrete Chain Saw, 16" Bar Length, 9300 RPM, 5.7 cu. in. (94cc) Engine Displacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This concrete chain saw is designed to provide deep and accurate cuts in masonry, stone, and concrete. Use for square corners, small openings, and narrow deep cuts in renovation, demolition, and construction.
Show More Close
 

Technical Specifications

Item # 45GG36
Mfr. Model # 575872
UNSPSC #27112709
Shipping Weight 32.9 lbs
Country of Origin Sweden *
Item - Concrete Chain Saws Concrete Chain Saw
Bar Length 16"
Engine RPM 9300
HP 6.4
Engine Displacement 5.7 cu. in. (94cc)
Corded/Cordless Cordless
Primary Application - Concrete Chain Saws Cinderblock
Fuel Type Gas
Engine 2 Stroke, Air Cooled
Tool Weight 21 lb.
Noise Level 104.6 dB
Vibration 5.62 m/sec. Front Handle, 5.28 m/sec. Rear Handle
Water Supply 20 psi min.
Fuel Tank Capacity 0.26 gal.
Fuel Mix Ratio 50 to 1
Replacement Chain 26KR17, 26KR16, 26KR18
Includes Guidebar, 16" Chain
Item Concrete Chain Saw
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.