Check Availability
  • ICS 

    Concrete Chain Saw, 14" Bar Length, 11,500 RPM, 4.7 cu. in. (77cc) Engine Displacement

  • Item # 45GG33
  • Mfr. Model # 576153
Concrete Chain Saw, 14" Bar Length, 11,500 RPM, 4.7 cu. in. (77cc) Engine Displacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45GG33
Mfr. Model # 576153
UNSPSC #27112709
Shipping Weight 29.15 lbs
Country of Origin Italy *
Item - Concrete Chain Saws Concrete Chain Saw
Bar Length 14"
Engine RPM 11,500
HP 5.0
Engine Displacement 4.7 cu. in. (77cc)
Corded/Cordless Cordless
Primary Application - Concrete Chain Saws Cinderblock
Fuel Type Gas
Engine 2 Stroke, Air Cooled
Tool Weight 21 lb.
Noise Level 101.0 dB
Vibration 7.2 m/sec. Front Handle, 8.5 m/sec. Rear Handle
Water Supply 20 psi min.
Fuel Tank Capacity 0.23 gal.
Fuel Mix Ratio 25 to 1
Replacement Chain 5YGT8, 5YGT7
Includes Guidebar, 14" Chain
Item Concrete Chain Saw
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.