Check Availability
  • ICS 

    16" Concrete Chain Saw Chain, .444 Pitch

  • Item # 26KR17
  • Mfr. Model # 531735
16" Concrete Chain Saw Chain, .444 Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KR17
Mfr. Model # 531735
UNSPSC #27112709
Shipping Weight 1.61 lbs
Country of Origin USA *
Item Concrete Chain Saw Chain
Bar Length 16"
Pitch .444
Features Patented Sealpro(R) O-ring and Bumper Design
* This product's country of origin is subject to change

Compliance and Restrictions