Check Availability
  • ICS FORCE3 

    14" Concrete Chain Saw Chain, 0.4 Gauge, 3/8" Pitch

  • Item # 5YGT8
  • Mfr. Model # 584292
14" Concrete Chain Saw Chain, 0.4 Gauge, 3/8" Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YGT8
Mfr. Model # 584292
UNSPSC #27112709
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Concrete Chain Saw Chain
Bar Length 14"
Gauge 0.4
Pitch 3/8"
Features TwinMax 32 Unique Double Bumper Design
* This product's country of origin is subject to change

Compliance and Restrictions