Check Availability
  • ICOM 

    Radio Wall Charger, Charges 1 Unit

  • Item # 52VU72
  • Mfr. Model # BC157SE
Radio Wall Charger, Charges 1 Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VU72
Mfr. Model # BC157SE
UNSPSC #26111704
Shipping Weight 1.38 lbs
Country of Origin China *
Item Radio Wall Charger
For Use With Mfr. No. BC121N
Charges Up To 1 Unit
Charge Time 1 hr.
Voltage 220
Height 2-3/4"
Length 7-1/4"
Width 3-5/8"
Material ABS Plastic
Standards CE Approved
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions