Check Availability
  • ICOM 

    Multi Unit Charger, For BP279, 6 Units

  • Item # 40XA37
  • Mfr. Model # BC214E
Multi Unit Charger, For BP279, 6 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XA37
Mfr. Model # BC214E
UNSPSC #26111704
Shipping Weight 5.07 lbs
Country of Origin Japan *
Item Multi Unit Charger
For Use With Mfr. No. BP279
Charges Up To 6 Units
Charge Time 2 to 6 hr.
Voltage 220VAC
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions