Check Availability
  • ICOM 

    Microphone,Microphone,9 in. L

  • Item # 49AF22
  • Mfr. Model # HM216
Microphone,Microphone,9 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AF22
Mfr. Model # HM216
UNSPSC #52161520
Shipping Weight 1.0 lbs
Country of Origin China *
Item Microphone
Type Microphone
Length (In.) 9
For Use With Mfr. No. A120
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms