Check Availability
  • ICOM 

    Marine Tracking Component,Type VHF

  • Item # 52VX58
  • Mfr. Model # UX231
Marine Tracking Component,Type VHF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX58
Mfr. Model # UX231
UNSPSC #43191510
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Marine Tracking Component
Length (In.) 3
Width (In.) 2-1/2
Height (In.) 3
For Use With Icom M506 VHF Marine Transceiver
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close