Check Availability
  • ICOM 

    GM1600 Series 7-Channel VHF Analog Marine Radio

  • Item # 40XA51
  • Mfr. Model # GM1600 21K
GM1600 Series 7-Channel VHF Analog Marine Radio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for marine use, this ICOM portable two way radio is rugged enough for use as a survival craft radio. Designed so you have one-touch access to Channel 16 and call channel. Model is resistant to temperature, thermal shock, vibration, and is also drop resistant. Radio has a large keypad with positive button action, a wide viewing angle LCD, and is waterproof up to 1m. The yellow body is highly visible and aids in quick access.
Show More Close
 

Technical Specifications

Item # 40XA51
Mfr. Model # GM1600 21K
UNSPSC #43191510
Catalog Page 2027
Shipping Weight 2.29 lbs
Country of Origin Japan *
Radio Application Marine
Radio Classification General
Radio Series ICOM GM1600
Digital/Analog Analog
Band Type VHF
Number of Channels 7
Output Watts 2
Waterproof Yes
Item Portable Two Way Radios
Frequency 156.300 to 156.875 MHz
Display Type LCD
License Required No
FCC Narrow Band Compliant No
Length 2-39/64"
Width 1-49/64"
Height 1-47/64"
Selectable Frequencies No
Battery Type NiCad
Navigation Aids None
Channel Scan Yes
Color Yellow
Features GMDSS Radio
Standards TIA/EIA-603
Radio Type Handheld
* This product's country of origin is subject to change

Welcome Sign In