Check Availability
  • ICOM 

    Control Cable, For Mfr. No. M80/AT140

  • Item # 40WZ82
  • Mfr. Model # OPC1147N
Control Cable, For Mfr. No. M80/AT140
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40WZ82
Mfr. Model # OPC1147N
UNSPSC #43191510
Shipping Weight 1.28 lbs
Country of Origin Japan *
Item Control Cable
Material Rubber/Plastic
Length (In.) 393-45/64
For Use With Mfr. No. M80/AT140
Includes Instructions
* This product's country of origin is subject to change

Compliance and Restrictions