Check Availability
  • ICOM 

    Command Microphone, Black

  • Item # 40XA20
  • Mfr. Model # HM195B
Command Microphone, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XA20
Mfr. Model # HM195B
UNSPSC #52161520
Shipping Weight 2.34 lbs
Country of Origin Japan *
Item Command Microphone
Type Black
For Use With ICOM M400BB and M506 Radios
Includes 20 ft. Cable
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms