Check Availability
  • ICOM 

    Charger, Charges 1 Unit

  • Item # 52VU87
  • Mfr. Model # BC210
Charger, Charges 1 Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VU87
Mfr. Model # BC210
UNSPSC #26111704
Shipping Weight 0.48 lbs
Country of Origin China *
Item Charger
For Use With Mfr. No. M73
Charges Up To 1 Unit
Charge Time 12 hr.
Voltage 110
Height 3-1/2"
Length 5-1/2"
Width 3-5/8"
Material ABS Plastic
Standards CE Approved
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions