Check Availability
  • ICOM 

    Charger,Charges 1 Unit

  • Item # 52VU83
  • Mfr. Model # BC190 02
Charger,Charges 1 Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VU83
Mfr. Model # BC190 02
UNSPSC #26111704
Shipping Weight 0.85 lbs
Country of Origin Japan *
Item Charger
For Use With Mfr No. M88
Charges Up To 1 Unit
Charge Time 5 hr.
Voltage 220
Height 3-3/4"
Length 7-5/8"
Width 4"
Material ABS Plastic
Standards CE Approved
Includes AC Wall Adapter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions