Check Availability
  • ICOM 

    Charger,Charges 1 Unit

  • Item # 52VU79
  • Mfr. Model # BC173 01
Charger,Charges 1 Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VU79
Mfr. Model # BC173 01
UNSPSC #26111704
Shipping Weight 0.17 lbs
Country of Origin China *
Item Charger
For Use With Mfr. No. M36
Charges Up To 1 Unit
Charge Time 12 hr.
Voltage 110
Height 2"
Length 3-1/2"
Width 2-3/4"
Material ABS Plastic
Standards CE Approved
Includes AC Wall Adapter
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close