Check Availability
  • ICOM 

    Cable,w/ Mfr. No. A6, A14, A24, BC121N

  • Item # 52VX52
  • Mfr. Model # OPC656
Cable,w/ Mfr. No. A6, A14, A24, BC121N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX52
Mfr. Model # OPC656
UNSPSC #43191510
Shipping Weight 0.26 lbs
Country of Origin Japan *
Item Power Cable
For Use With Mfr. No. A6, A14, A24, BC121N
Connector Multi-Pin Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close