Check Availability
  • ICOM 

    Belt Clip,Polycarbonate

  • Item # 52VX34
  • Mfr. Model # MB93
Belt Clip,Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX34
Mfr. Model # MB93
UNSPSC #43191510
Shipping Weight 0.07 lbs
Country of Origin Japan *
Item Belt Clip
Type Swivel Belt Clip
Material Polycarbonate
For Use With Mfr. No. A14
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close