Check Availability
  • ICOM 

    Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D

  • Item # 52VX08
  • Mfr. Model # FASC59V
Antenna, 6-1/4" L, w/ Mfr. No. M25,  M92D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX08
Mfr. Model # FASC59V
UNSPSC #43221706
Shipping Weight 0.04 lbs
Country of Origin China *
Item Antenna
Type Antenna
Material Rubber/Metal
Length (In.) 6-1/4
Width (In.) 1/2
For Use With Mfr. No. M25, M92D
* This product's country of origin is subject to change

Compliance and Restrictions