Check Availability
  • ICOM 

    Antenna, 6" L, w/ Mfr. No. M88

  • Item # 52VX04
  • Mfr. Model # FAS59V
Antenna, 6" L, w/ Mfr. No. M88
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VX04
Mfr. Model # FAS59V
UNSPSC #43221706
Shipping Weight 0.05 lbs
Country of Origin China *
Item Antenna
Type Antenna
Material Rubber/Metal
Length (In.) 6
Width (In.) 3/8
For Use With Mfr. No. M88
* This product's country of origin is subject to change

Compliance and Restrictions