Check Availability
  • ICOM 

    Antenna,Permanent Mount ,26 in. L

  • Item # 49AF30
  • Mfr. Model # K220C
Antenna,Permanent Mount ,26 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AF30
Mfr. Model # K220C
UNSPSC #43221706
Shipping Weight 0.685 lbs
Country of Origin Taiwan *
Item Antenna
Type Permanent Mount
Length (In.) 26
For Use With Mfr. No. A210B, A210M, A110-05, A110-05B
* This product's country of origin is subject to change

Compliance and Restrictions