Check Availability
  • ICOM 

    Adapter,3-1/2"L,w/ Mfr. No.BC119N,BC121N

  • Item # 52VU60
  • Mfr. Model # AD109
Adapter,3-1/2"L,w/ Mfr. No.BC119N,BC121N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VU60
Mfr. Model # AD109
UNSPSC #43191510
Shipping Weight 0.13 lbs
Country of Origin Japan *
Item Adapter
Type Marine Adapter Cup
Material Plastic
Length (In.) 3-1/2
Width (In.) 2
For Use With Mfr. No. BC119N, BC121N
* This product's country of origin is subject to change

Compliance and Restrictions