Check Availability
  • ICOM 

    88-Channel VHF Analog/Digital Marine Radio

  • Item # 443K80
  • Mfr. Model # M93D
88-Channel VHF Analog/Digital Marine Radio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443K80
Mfr. Model # M93D
UNSPSC #43191510
Shipping Weight 2.3 lbs
Country of Origin Japan *
Radio Application Marine
Radio Classification General
Radio Series M93D
Digital/Analog Analog/Digital
Band Type VHF
Number of Channels 88
Output Watts 5
Waterproof Yes
Item Portable Two Way Radio
Frequency 156.025 to 163.275 MHz
Display Type LCD
License Required Yes
FCC Narrow Band Compliant No
Length 1-33/64"
Width 2-15/64"
Height 5-45/64"
Selectable Frequencies Yes
Battery Type Li-Ion
IP Rating IPX7
Analog Codes No
Digital Codes No
Navigation Aids GPS
Channel Scan Yes
Battery Life 9 hr.
Color Black/Gray
Includes Antenna, Battery, Charger, AC Adapter, Cigarette Lighter Cable, Belt Clip, Hand strap
Features 50-Waypoint Memories, Class D DSC Operation, Integrated GNSS Receiver, Active Noise Cancel, Float and Flash, AquaQuake
Standards FCC, MIL-STD-810 C-G, TIA/EIA-603
Radio Type Handheld
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms