Check Availability
  • ICM 

    Surge Protective Device,Single Phase

  • Item # 32MY19
  • Mfr. Model # ICM493
Surge Protective Device,Single Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surge protector features built-in antishort cycle protection and detects high/low voltge conditions. This single-phase line voltage monitor comes with a bank of surge supressors for additional proetction against lightening strikes. Accuracy: ±2%.
Show More Close
 

Technical Specifications

Item # 32MY19
Mfr. Model # ICM493
UNSPSC #39121610
Catalog Page 3031
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Surge Protective Device
Type Single Phase
Control Volts 240
N.O. Output (Amps) 40
Contact Rating (Amps) 40
Voltage 200 to 250
Phase Single
Hz 50/60
Delay Button Adjustable
Time Delay 0 to 10 min.
Response Time (ms) 100
Temp. Rating (F) -4 to 158
Monitors Over and Under Voltage, Rapid Short Cycling, High Power Surges
Depth 8"
Height 4"
Width 8"
Application Protects Single Phase Equipment from Surges and Power Fluctuations
For Use With Mini-Splits and Other Single Phase Equipment
Agency Compliance UL Recognized
Includes NEMA 3R Enclosure, 40A Contactor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.