Check Availability
  • ICM 

    Relay, Time Delay

  • Item # 4E234
  • Mfr. Model # ICM203
Relay, Time Delay
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use with anticipator-type thermostats, this ICM time delay relay features a control knob for adjustable time range. Model provides true thermostat interruption protection, even in the presence of a trickle current. Time delay unit is suitable for compressor protection and staging.

• Output ratings:
– Minimum: 40mA
– Inrush: 15A
Show More Close
 

Technical Specifications

Item # 4E234
Mfr. Model # ICM203
UNSPSC #39121515
Catalog Page 3035
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Time Delay
Type Delay on Break
Control Volts 18 to 240VAC
Contact Rating (Amps) 1.5
Voltage 18 To 240VAC
Hz 50/60
Delay Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
Time Delay Adj. 1.8 to 600 Sec.
Temp. Rating (F) -40 To 167
Monitors Voltage Unbalance, High/Low Voltage
Depth 2"
Height 2"
Application Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
For Use With Compressors
Agency Compliance IEEE587
Includes 1/4" Quick Connect, Single Hole Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms