Check Availability
  • ICM 

    Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 32MY37
  • Mfr. Model # I2020W
Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

I3 Series thermostat features an intuitive interface to ease programming and touch icons located off the display for a larger viewing area. Unit is suitable for humidification and dehumidification applications.
Show More Close
 

Technical Specifications

Item # 32MY37
Mfr. Model # I2020W
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Low Voltage WiFi Thermostat
Stages Heat 2
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7, 5-2, or 5-1-1 Day
Terminal Designations RH, RC, W1/O/B, W2, Y1, Y2, G, S1, S2, SC
WiFi Capability Yes
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On-Hourly
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup No
Low Battery Indicator Yes
Batteries Included No
Dual Transformer Compatible No
Power Method Hardwired
750mV Compatible No
Height 4-47/64"
Width 5-1/2"
Depth 1-3/16"
Color White
For Use With A/C, Furnace and Heat Pump Systems
Includes Mounting Hardware
Green Environmental Attribute Thermostat has Programmable Feature to Reduce Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms