Check Availability
  • ICI 

    Stainless Steel Quick Connect Fitting with Female Connection Type for Argon

  • Item # 45MN31
  • Mfr. Model # QED-AR
Stainless Steel Quick Connect Fitting with Female Connection Type for Argon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MN31
Mfr. Model # QED-AR
UNSPSC #27121701
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Quick Connect Fitting
Connection Type Female
Material Stainless Steel
Color Coding Purple
Gas Argon
* This product's country of origin is subject to change

Compliance and Restrictions