Check Availability
  • ICI 

    Stainless Steel Quick Connect Fitting with Female Connection Type for Nitrogen

  • Item # 45MN30
  • Mfr. Model # QED-SG
Stainless Steel Quick Connect Fitting with Female Connection Type for Nitrogen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MN30
Mfr. Model # QED-SG
UNSPSC #27121701
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Quick Connect Fitting
Connection Type Female
Material Stainless Steel
Color Coding White
Gas Nitrogen
* This product's country of origin is subject to change

Compliance and Restrictions