Check Availability
  • ICI 

    Drying Rack,Stainless Steel

  • Item # 45MP20
  • Mfr. Model # PBL-SS2430FB
Drying Rack,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MP20
Mfr. Model # PBL-SS2430FB
UNSPSC #41122805
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Pegboard
Number of Pegs 32
Material Stainless Steel
Color Silver, White
Height 30"
Width 24"
Peg Height 6"
Includes Finished Back
* This product's country of origin is subject to change

Compliance and Restrictions