Check Availability
  • ICI 

    96" x 24" x 37" Steel Table with 2000 lb. Load Capacity, Pearl White

  • Item # 49DK21
  • Mfr. Model # HDSS-9624-FH-HDC-E
96" x 24" x 37" Steel Table with 2000 lb. Load Capacity, Pearl White Table,96 in. W x 24 in. D,Epoxy,Steel Table,96 in. W x 24 in. D,Epoxy,Steel
Qty
  • Web Price
    $4,100.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DK21
Mfr. Model # HDSS-9624-FH-HDC-E
UNSPSC #56101519
Shipping Weight 310.0 lbs
Country of Origin USA *
Item Table
Load Capacity 2000 lb.
Width 96"
Depth 24"
Height 37"
Countertop Material Epoxy
Height Range 37"
Frame Material Steel
Color Pearl White
Includes (4) Heavy Duty Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.