Check Availability
  • ICI 

    96" x 1" x 4" Phenolic Work Surface Curb, Black

  • Item # 45MN67
  • Mfr. Model # PLP9604-1
96" x 1" x 4" Phenolic Work Surface Curb, Black
Qty
  • Web Price
    $186.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MN67
Mfr. Model # PLP9604-1
UNSPSC #56122003
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Work Surface Curb
For Use With Base Cabinets
Material Phenolic
Color Black
Length 4"
Height 4"
Width 96"
Depth 1"
* This product's country of origin is subject to change

Compliance and Restrictions