Check Availability
  • ICI 

    90" PVC System Service Hose for Nitrogen, White

  • Item # 45MN23
  • Mfr. Model # FESV-SG-R
90" PVC System Service Hose for Nitrogen, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MN23
Mfr. Model # FESV-SG-R
UNSPSC #40142007
Shipping Weight 10.0 lbs
Country of Origin USA *
Item System Service Hose
Gas Nitrogen
Hose Inside Dia. 3/8"
Hose Outside Dia. 5/8"
Hose Length 90"
Connection Type/Size Male 3/8"
Max. Pressure 300 psi
Hose Material PVC
Fitting Material Stainless Steel
Color Coding White
Features Special Gas Service
* This product's country of origin is subject to change

Compliance and Restrictions