Check Availability
  • ICI 

    84" x 24" x 37" Steel Table with 2000 lb. Load Capacity, Pearl White

  • Item # 49DK05
  • Mfr. Model # HDSS-8424-FH-LB-E
84" x 24" x 37" Steel Table with 2000 lb. Load Capacity, Pearl White Table,84 in. W x 24 in. D,w/Glides,Epoxy Table,84 in. W x 24 in. D,w/Glides,Epoxy
Qty
  • Web Price
    $3,184.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DK05
Mfr. Model # HDSS-8424-FH-LB-E
UNSPSC #56101519
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Table
Load Capacity 2000 lb.
Width 84"
Depth 24"
Height 37"
Countertop Material Epoxy
Height Range 37"
Frame Material Steel
Color Pearl White
Includes (4) Leveling Glides
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.