Check Availability
  • ICI 

    72" x 3/4" x 2-1/2" Wood Apron Rail, Amber

  • Item # 45MM37
  • Mfr. Model # WG6974PWV-72
72" x 3/4" x 2-1/2" Wood Apron Rail, Amber
Qty
  • Web Price
    $359.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM37
Mfr. Model # WG6974PWV-72
UNSPSC #56122002
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Apron Rail
Series ICI
Height 2-1/2"
Width 72"
Depth 3/4"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions