Check Availability
  • ICI 

    72" x 24" x 37" Steel Table with 960 lb. Load Capacity, Pearl White

  • Item # 49DJ95
  • Mfr. Model # HDSS-7224-FH-C-P
72" x 24" x 37" Steel Table with 960 lb. Load Capacity, Pearl White Table,72in.W x 24in.D,w/Casters,Phenolic Table,72in.W x 24in.D,w/Casters,Phenolic
Qty
  • Web Price
    $2,944.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DJ95
Mfr. Model # HDSS-7224-FH-C-P
UNSPSC #56101519
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Table
Load Capacity 960 lb.
Width 72"
Depth 24"
Height 37"
Countertop Material Phenolic
Height Range 37"
Frame Material Steel
Color Pearl White
Includes (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.