Check Availability
  • ICI 

    72" x 24" x 30" Steel Adjustable Table with 960 lb. Load Capacity, Pearl White

  • Item # 49DK02
  • Mfr. Model # HDSS-7224-AH-C-P
72" x 24" x 30" Steel Adjustable Table with 960 lb. Load Capacity, Pearl White Adj. Table,72inWx24inD,w/Caster,Phenolic Adj. Table,72inWx24inD,w/Caster,Phenolic
Qty
  • Web Price
    $3,392.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DK02
Mfr. Model # HDSS-7224-AH-C-P
UNSPSC #56101519
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Adjustable Table
Load Capacity 960 lb.
Width 72"
Depth 24"
Height 30"
Countertop Material Phenolic
Height Range 30" to 37"
Frame Material Steel
Color Pearl White
Includes (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.