Check Availability
  • ICI 

    60" x 36" x 30" Steel Adjustable Table with 960 lb. Load Capacity, Pearl White

  • Item # 49DL10
  • Mfr. Model # HDSS-6036-AH-C-E
60" x 36" x 30" Steel Adjustable Table with 960 lb. Load Capacity, Pearl White Adj. Table,60in.Wx36in.D,w/Casters,Epoxy Adj. Table,60in.Wx36in.D,w/Casters,Epoxy
Qty
  • Web Price
    $4,046.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DL10
Mfr. Model # HDSS-6036-AH-C-E
UNSPSC #56101519
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Adjustable Table
Load Capacity 960 lb.
Width 60"
Depth 36"
Height 30"
Countertop Material Epoxy
Height Range 30" to 37"
Frame Material Steel
Color Pearl White
Includes (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.