Check Availability
  • ICI 

    60" x 30" x 36" Wood Standing Height Table with 500 lb. Load Capacity, Amber

  • Item # 45MM42
  • Mfr. Model # WG6512-36-ADJ
60" x 30" x 36" Wood Standing Height Table with 500 lb. Load Capacity, Amber
Qty
  • Web Price
    $812.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM42
Mfr. Model # WG6512-36-ADJ
UNSPSC #56101519
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Standing Height Table
Load Capacity 500 lb.
Width 60"
Depth 30"
Height 36"
Countertop Material Sold Separately
Height Range 30" to 37"
Frame Material Wood
Color Amber
* This product's country of origin is subject to change

Compliance and Restrictions