Check Availability
  • ICI 

    60" x 30" x 30" Steel Adjustable Table with 2000 lb. Load Capacity, Pearl White

  • Item # 49DK51
  • Mfr. Model # HDSS-6030-AH-HDC-E
60" x 30" x 30" Steel Adjustable Table with 2000 lb. Load Capacity, Pearl White Adj. Table,60 in. W x 30 in. D,Epoxy Adj. Table,60 in. W x 30 in. D,Epoxy
Qty
  • Web Price
    $4,111.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DK51
Mfr. Model # HDSS-6030-AH-HDC-E
UNSPSC #56101519
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Adjustable Table
Load Capacity 2000 lb.
Width 60"
Depth 30"
Height 30"
Countertop Material Epoxy
Height Range 30" to 37"
Frame Material Steel
Color Pearl White
Includes (4) Heavy Duty Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.