Check Availability
  • ICI 

    48" x 36" x 37" Steel Table with 960 lb. Load Capacity, Pearl White

  • Item # 49DK91
  • Mfr. Model # HDSS-4836-FH-C-E
48" x 36" x 37" Steel Table with 960 lb. Load Capacity, Pearl White Table,48 in. W x 36 in.D,w/Casters,Epoxy Table,48 in. W x 36 in.D,w/Casters,Epoxy
Qty
  • Web Price
    $3,300.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DK91
Mfr. Model # HDSS-4836-FH-C-E
UNSPSC #56101519
Shipping Weight 240.0 lbs
Country of Origin USA *
Item Table
Load Capacity 960 lb.
Width 48"
Depth 36"
Height 37"
Countertop Material Epoxy
Height Range 37"
Frame Material Steel
Color Pearl White
Includes (4) Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.