Check Availability
  • ICI 

    48" x 35" Wood Knee Space Panel, Amber

  • Item # 45MM58
  • Mfr. Model # WG9030-48
48" x 35" Wood Knee Space Panel, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM58
Mfr. Model # WG9030-48
UNSPSC #56122002
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Knee Space Panel
Series ICI
Height 35"
Width 48"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close