Check Availability
  • ICI 

    48" x 31-1/4" Wood Wall Cabinet, Amber

  • Item # 45MM47
  • Mfr. Model # WG4722
48" x 31-1/4" Wood Wall Cabinet, Amber
Qty
  • Web Price
    $1,523.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM47
Mfr. Model # WG4722
UNSPSC #56122002
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Wall Cabinet
Type Solid Panel
Series ICI
Height 31-1/4"
Width 48"
Color Amber
Material Wood
Number of Shelves 2
Number of Drawers 0
Doors 2
Assembly Not Required
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions