Check Availability
  • ICI 

    48" x 22" x 35-7/64" Steel Solvent Cabinet, Pearl White

  • Item # 249H44
  • Mfr. Model # GJTP189-48SLASY
48" x 22" x 35-7/64" Steel Solvent Cabinet, Pearl White
Qty
  • Web Price
    $3,887.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 249H44
Mfr. Model # GJTP189-48SLASY
UNSPSC #56122002
Shipping Weight 245.0 lbs
Country of Origin China *
Item Solvent Cabinet
Type 2 Door
Height 35-7/64"
Width 48"
Depth 22"
Color Pearl White
Material Steel
Number of Shelves 1
Number of Drawers 0
Doors 2
Assembly Assembled
* This product's country of origin is subject to change

Compliance and Restrictions