Check Availability
  • ICI 

    48" x 21-5/8" x 35-1/4" Steel Base Cabinet, Pearl White

  • Item # 45YY54
  • Mfr. Model # IS106S8320
48" x 21-5/8" x 35-1/4" Steel Base Cabinet, Pearl White
Qty
  • Web Price
    $1,845.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY54
Mfr. Model # IS106S8320
UNSPSC #56122002
Shipping Weight 157.0 lbs
Country of Origin China *
Item Base Cabinet
Type 2 Door Standing Height
Series ICI2
Height 35-1/4"
Width 48"
Depth 21-5/8"
Color Pearl White
Material Steel
Number of Shelves 1
Number of Drawers 0
Doors 2
Assembly Assembled
Includes Leveling Bolts Included, Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions