Check Availability
  • ICI 

    48" x 2" x 2" Steel Retaining Lip, Silver

  • Item # 45MM94
  • Mfr. Model # TSLA48
48" x 2" x 2" Steel Retaining Lip, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM94
Mfr. Model # TSLA48
UNSPSC #56122002
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Retaining Lip
Material Steel
Gauge 16
Width 48"
Depth 2"
Height 2"
Color Silver
Finish Brushed Zinc
* This product's country of origin is subject to change

Compliance and Restrictions