Check Availability
  • ICI 

    48" x 13" x 31" Steel Wall Cabinet, Pearl White

  • Item # 45YY84
  • Mfr. Model # IS712S8330
48" x 13" x 31" Steel Wall Cabinet, Pearl White
Qty
  • Web Price
    $1,283.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY84
Mfr. Model # IS712S8330
UNSPSC #56122002
Shipping Weight 175.0 lbs
Country of Origin China *
Item Wall Cabinet
Type Framed Glass
Series ICI2
Height 31"
Width 48"
Depth 13"
Color Pearl White
Material Steel
Number of Shelves 2
Number of Drawers 0
Doors 2
Assembly Assembled
Includes Mounting Hardware Included, Work Surface Not Included
* This product's country of origin is subject to change

Welcome Sign In