Check Availability
  • ICI 

    42" x 8" x 1" Phenolic Shelf, Black

  • Item # 45YZ17
  • Mfr. Model # TPS0842
42" x 8" x 1" Phenolic Shelf, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YZ17
Mfr. Model # TPS0842
UNSPSC #41103502
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Shelf
Material Phenolic
Gauge 20
Width 42"
Depth 8"
Height 1"
Number of Shelves 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions