Check Availability
  • ICI 

    4" x 4" x 35-1/4" Steel Front Filler, Pearl White

  • Item # 45YZ03
  • Mfr. Model # IS600S2324
4" x 4" x 35-1/4" Steel Front Filler, Pearl White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YZ03
Mfr. Model # IS600S2324
UNSPSC #56122002
Shipping Weight 4.0 lbs
Country of Origin China *
Item Front Filler
Type Fixed
Series ICI2
Height 35-1/4"
Width 4"
Depth 4"
Color Pearl White
Material Steel
Number of Shelves 0
Number of Drawers None
Doors None
Assembly Assembled
Includes Mounting Hardware Included, Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions