Check Availability
  • ICI 

    36" x 84" Wood Tall Cabinet, Amber

  • Item # 45MM52
  • Mfr. Model # WG5724
36" x 84" Wood Tall Cabinet, Amber
Qty
  • Web Price
    $3,949.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM52
Mfr. Model # WG5724
UNSPSC #56122002
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Tall Cabinet
Type Framed Glass
Series ICI
Height 84"
Width 36"
Color Amber
Material Wood
Number of Shelves 4
Number of Drawers 0
Doors 2
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions