Check Availability
  • ICI 

    36" x 31-1/4" Wood Wall Cabinet, Amber

  • Item # 45MM48
  • Mfr. Model # WG4790
36" x 31-1/4" Wood Wall Cabinet, Amber
Qty
  • Web Price
    $1,466.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM48
Mfr. Model # WG4790
UNSPSC #56122002
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Wall Cabinet
Type Framed Glass
Series ICI
Height 31-1/4"
Width 36"
Color Amber
Material Wood
Number of Shelves 2
Number of Drawers 0
Doors 2
Assembly Not Required
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions